"ROEBUCK 00111 7""/180MM DIAGONAL CUTTING PLIERS"
Insulated diagonal cutting pliers
See technical informationSee documentsReferences
Roebuck:6530538
Rubix:2016376
EAN:3660338395024

Documents
Product details : "ROEBUCK 00111 7""/180MM DIAGONAL CUTTING PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Cutting capacity:- Up to 2 mm² 1600 N/Nmm2 for hard wire- Up to 2.8 mm² 800 N/Nmm2 for hard wire
High quality, fully injection-moulded with Nylon 11 for optimum protection.Cutting capacity:- Up to 2 mm² 1600 N/Nmm2 for hard wire- Up to 2.8 mm² 800 N/Nmm2 for hard wire
Insulated diagonal cutter 180 mm
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Cutting capacity | 25 mm |
| Length | 180 mm |
| Material | nylon |
| Length of noses | 50 mm |
Show UNSPSC/ECL@SS
£ 52.65 excl. VAT
/ Each
£ 63.18 incl. VAT
- In stock: Next day delivery
