FACOM INSUL PLR 195.20AVSE
Long insulated half-round nozzle pliers 1000 Volts VSE Series
See technical informationReferences
Facom:195.20AVSE
Rubix:1231666
EAN:3148511452615




Technical specifications
| Nose shape | half-round |
|---|---|
| Cutting capacity | 3.5 mm |
| Length | 200 mm |
Product details : FACOM INSUL PLR 195.20AVSE
Long insulated half-round nozzle pliers 1000 Volts VSE Series
-Wire cutter models.
-Insulation with "security” color code.
-Presentation: burnished head.
185: straight nozzles.
195: angled nozzles.
-Wire cutter models.
-Insulation with "security” color code.
-Presentation: burnished head.
185: straight nozzles.
195: angled nozzles.
Strengths
• Available with straight or curved jaws: allows the appropriate geometry to be chosen depending on the accessibility of the work area.
• Integrated wire cutter: reduces the number of tools required during electrical work.
• 1.000 V insulation according to EN 60900: suitable for work on live installations.
• Bright orange safety handles: facilitate the immediate visual identification of the tool.
• Browned finish on the steel: limits superficial wear and contributes to a longer service life under heavy use.
• Integrated wire cutter: reduces the number of tools required during electrical work.
• 1.000 V insulation according to EN 60900: suitable for work on live installations.
• Bright orange safety handles: facilitate the immediate visual identification of the tool.
• Browned finish on the steel: limits superficial wear and contributes to a longer service life under heavy use.
Applications
The insulated pliers with half-round jaws from the Facom VSE series are primarily used for work on electrical switch cabinets, distribution boards and industrial cabling. The straight-jaw version is suitable for work in open spaces, such as pulling, manipulating, bending fine wires and holding components, while the curved-jaw version is particularly suitable for tight spaces or shallow cabinets.
These tools are used in sectors such as industrial maintenance, construction and electrical engineering, automation and electronic manufacturing. They are suitable for environments where the presence of live voltage requires the use of certified insulated tools, such as preventive maintenance workshops, electrical installation sites in the tertiary sector, automated production lines and on-site fault-repair interventions.
These tools are used in sectors such as industrial maintenance, construction and electrical engineering, automation and electronic manufacturing. They are suitable for environments where the presence of live voltage requires the use of certified insulated tools, such as preventive maintenance workshops, electrical installation sites in the tertiary sector, automated production lines and on-site fault-repair interventions.
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x70x32 mm |
| Package weight | 204 g |
| Nose shape | half-round |
| Cutting capacity | 3.5 mm |
| Length | 200 mm |
| Material | steel (jaws and shanks), insulated 1000 v (vse) |
| Length of noses | 64 mm |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 85.08 excl. VAT
/ Each
£ 102.10 incl. VAT
- Delivery usually within ( 14 ) days