Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
GEDORE VDE 8132-160 VDE84132-160 PLIERS
GEDORE VDE 8132-160 VDE84132-160 PLIERS
VDE-Telephone pliers with dipped insulation 8132
References
gedore:
VDE 8132-160
rubix:
80065974
manufacturer :
6721570
ean:
4010886672150
Technical specifications
Nose shape
Flat
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE VDE 8132-160 VDE84132-160 PLIERS
VDE Telephone pliers with VDE dipped insulation Long, flat-round jaws, straight gripping faces, serrated Induction-hardened precision cutting edges, hardness 61 - 63 HRC GEDORE special hardened and tempered steel, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
Nose shape
Flat
Length
160
mm
Length of noses
50
mm
Weight
193
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.91
excl. VAT
/
Each
£
64.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM
IRWIN VISE GRIP 8 VDE LONG NOSE PLIERS
NWS 1096-49-VDE-200-SB VDE ERGOCOMBI PLIERS
ROEBUCK 00125 1000V INSULATED 9IN/230MM CABLE CUTTER
KNIPEX 0307180 COMBINATION PLIERS 180MM
NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM
FACOM 192A.16VE 1000V VDE DIAGONAL CUTTING PLIERS 160MM
EXPERT E050409 7IN 180MM 1000V INSULATED LONG NOSE PLIER
FACOM 192A.18VE DIAGONAL CUTTER
GEDORE 8307-3 NEEDLE NOSE ELECTRONIC PLIERS
EXPERT E050407 7IN 180MM 1000V INSULATED DIAGONAL CUTTER
ROEBUCK VDE HEAVY DUTY DIAGONAL CUTTER X-PLUS 160MM
BAHCO 2101S-180 SIDE CUTTER 2101S-180
ROEBUCK 00021 1000V INSULATED 8IN/200MM COMBINATION PLIERS
BAHCO 2427 S-200 LONG NOSE PLIER