Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2628 S-160 COMB PLIER 2628 S-160
BAHCO 2628 S-160 COMB PLIER 2628 S-160
Insulated Combination Pliers
References
bahco:
2628 S-160
rubix:
237A6038
ean:
7314150206735
Product details
Technical specifications
Product details : BAHCO 2628 S-160 COMB PLIER 2628 S-160
Strengths
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
Logistic Weight
195
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.57
excl. VAT
/
Each
£
34.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM 185A.20VE 1000V VDE STRAIGHT NOSE PLIERS 200MM
IRWIN VISE GRIP 8 VDE BENT NOSE PLIERS
KNIPEX 003130BKV02 KNIPEX VDE CUTTING SET 3PCS
STAHLWILLE 65338160 NOSE PLIER
BAHCO 2101S-180 SIDE CUTTER 2101S-180
BAHCO 2421V-160 FLAT NOSE PLIERS 1000V 160MM
FACOM 192A.16VE 1000V VDE DIAGONAL CUTTING PLIERS 160MM
KNIPEX 1386200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
KNIPEX 7406200T DIAGONAL CUTTING NIPPERS TT
FACOM 391A.14VE 1000V VDE THIN NOSE DCP PLIER 140MM
KNIPEX 003130BKV03 KNIPEX VDE ELECTRIC SET 3PCS
GEDORE VDE 8314-160 SIDE CUTTER WITH DIPPED INSULATION
BAHCO 2101S-160 SIDE CUTTER 2101S-160
KNIPEX 986402 PLASTIC CLAMPS 150MM
FACOM 187A.16VE 1000V VDE COMBINATION PLIERS 160MM