KNIPEX 7306160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
X-cut compact diagonal cutter
See technical informationReferences
Knipex:73 06 160 T
Rubix:388A3607
EAN:4003773081487



Product details : KNIPEX 7306160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
Cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. Pliers with integrated, insulated tether attachment point for a tool tether High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x56x28 mm |
|---|---|
| Logistic Weight | 184 g |
| Nose shape | side-cutting |
| Length | 160 mm |
| Weight | 184 g |
Show UNSPSC/ECL@SS
£ 53.81 excl. VAT
/ Each
£ 64.57 incl. VAT
- Delivery usually within ( 14 ) days