ROEBUCK VDE DIAGONAL CUTTING PLIERS 180MM


Vde heavy duty diagonal cutter

References
roebuck:5073399
rubix:2521471
ean:3660338341762
brand logo
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length180 mm
See all Specifications

Product details : ROEBUCK VDE DIAGONAL CUTTING PLIERS 180MM


Standard: DIN ISO 5749/ EN IEC 60900 Certified VDE/GS
For piano wires and soft cables.
Optimized hinge power for cutting force reduced by 20% and precision cutting edges for strong and durable use.
Chrome finish.
German manufacture.
1000V VDE Approved.
brand logo

Technical specifications


Attributes
Nose shapeDiagonal
Length180 mm
Length of noses19 mm
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
  • In stock: Next day delivery