KNIPEX 0307180 COMBINATION PLIERS 180MM


Combination Pliers

References
knipex:03 07 180
rubix:180A2760
ean:4003773015314
brand logo
brand logo
Technical specifications

Product details : KNIPEX 0307180 COMBINATION PLIERS 180MM


03 07 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • VDE tested: yes  
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)185x65x31 mm
    Length150 mm
    Weight285 g
    Show UNSPSC/ECL@SS
    £ 30.74 excl. VAT
    / Each
    £ 36.89 incl. VAT
    • Usually arrives within 14 working days