FACOM 195A.16VE 1000V VDE BENT NOSE PLIERS 160MM
1000 volt insulated round nose pliers, angled tips
See technical informationReferences
Facom:195A.16VE
Rubix:208A6890
EAN:3662424099656

Product details : FACOM 195A.16VE 1000V VDE BENT NOSE PLIERS 160MM
Length (mm): 160
Number of parts: 1
Fine, finely serrated beaks
Side wire cutter for copper and hard steel wire (max 160 Kg/mm²)
Number of parts: 1
Fine, finely serrated beaks
Side wire cutter for copper and hard steel wire (max 160 Kg/mm²)
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Cutting capacity | 1.6 mm |
| Length | 160 mm |
| Material | steel |
| Length of noses | 50 mm |
| Weight | 177 g |
| 160 mm |
Show UNSPSC/ECL@SS
£ 52.45 excl. VAT
/ Each
£ 62.94 incl. VAT
- Delivery usually within ( 14 ) days
