Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2101S-200 SIDE CUTTER 2101S-200
BAHCO 2101S-200 SIDE CUTTER 2101S-200
Side cutter VDE 180mm
References
bahco:
2101S-200
rubix:
80036150
ean:
7314150106622
Technical specifications
Nose shape
Round
Cutting capacity
4.5
mm
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2101S-200 SIDE CUTTER 2101S-200
Applications
Cutting
Technical specifications
Attributes
Logistic Weight
290
g
Nose shape
Round
Cutting capacity
4.5
mm
Length
200
mm
Length of noses
22
mm
Weight
304
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.10
excl. VAT
/
Each
£
58.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
STAHLWILLE 66008160 6600 VDE SIDE CUTTER
ROEBUCK 00120 1000V INSULATED 8IN/200MM CABLE CUTTER
NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM
KNIPEX 003130BKV02 KNIPEX VDE CUTTING SET 3PCS
KNIPEX 0307200 COMBINATION PLIERS 200MM
GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES
STAHLWILLE 65298200 VDE SNIPE NOSE PLIERS
ROEBUCK 00081 1000V INSULATED 8IN/200MM BENT NOSE PLIERS
FACOM 192A.16VE 1000V VDE DIAGONAL CUTTING PLIERS 160MM
ROEBUCK 00021 1000V INSULATED 8IN/200MM COMBINATION PLIERS
FACOM INSUL PLR 192.18AVSE
KNIPEX 003130BKV03 KNIPEX VDE ELECTRIC SET 3PCS
BAHCO 2628 S-200 COMB PLIER
ROEBUCK VDE COMBINATION PLIERS 160MM
FACOM INSULATED CABLE CUTTER 412.14AVSE