FACOM 391A.14VE 1000V VDE THIN NOSE DCP PLIER 140MM
Insulated Diagonal Cutter
See technical informationReferences
Facom:391A.14VE
Rubix:217A4456
EAN:3662424099670

Product details : FACOM 391A.14VE 1000V VDE THIN NOSE DCP PLIER 140MM
Strengths
•Snipe nose for confined space (electrical cabinets, wiring)
Cutting edges designed to cleanly cut all types of wire:soft wires and modern materials to a maximum piano wire specification of:391A.14VE: 1.4 mm 225 kg/mm²
High mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
High durability chrome-molybdenum-vanadium steel, with induction hardened cutting edges
Bi-Material ergonomic grips resistant to chemical agents
Positive return spring
Tether ready (Tether point adds 10mm to nominal length)
Chrome finish for corrosion resistance
Cutting edges designed to cleanly cut all types of wire:soft wires and modern materials to a maximum piano wire specification of:391A.14VE: 1.4 mm 225 kg/mm²
High mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
High durability chrome-molybdenum-vanadium steel, with induction hardened cutting edges
Bi-Material ergonomic grips resistant to chemical agents
Positive return spring
Tether ready (Tether point adds 10mm to nominal length)
Chrome finish for corrosion resistance
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Cutting capacity | 15.5 mm |
| Length | 145 mm |
| Material | stainless steel blade; steel rods (chrome-molybdenum-vanadium steel with induction-hardened cutting edges) |
| Length of noses | 15.5 mm |
| Weight | 190 g |
Show UNSPSC/ECL@SS
£ 38.93 excl. VAT
/ Each
£ 46.72 incl. VAT
- Delivery usually within ( 14 ) days
