BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
Interchangeable Wad Punch Set
See technical informationSee documentsReferences
Bahco:400.003.020
Rubix:116A7244
EAN:8412814403205



Documents
Product details : BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
- Set includes 11 pieces
- 10 noses and one handle
- Allowing cutting of foam, leather, cardboard, rubber, fibre, plastic and lead case
- Nose diameters: 3 mm, 4 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm
- Noses are easily placed and blocked with a slight spin
- Packed in a resistant plastic case
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Number of elements | 11 |
| Diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 111.51 excl. VAT
/ Each
£ 133.81 incl. VAT
- Usually arrives within 14 working days
