References
Facom:249.GJ7
Rubix:1233169
EAN:3148515389184



Product details : FACOM 7 DRIFT PUNCH 249.GJ7
Sheathed impact tool set
- Pin punch and nail punch set.
- Pin punch and nail punch set.
Technical specifications
Attributes
| Logistic Weight | 869 g |
|---|---|
| Packaged dimensions (D x W x H) | 345x85x55 mm |
| Package weight | 874 g |
| Number of elements | 7 |
Show UNSPSC/ECL@SS
£ 71.14 excl. VAT
/ Each
£ 85.37 incl. VAT
- In stock: Next day delivery
