Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
FACOM DRIFT PUNCH 251A.JS9
FACOM DRIFT PUNCH 251A.JS9
Pin punch set
References
facom:
251A.JS9
rubix:
1233193
ean:
3148515391200
Technical specifications
Number of elements
9
See all Specifications
Product details
Technical specifications
Product details : FACOM DRIFT PUNCH 251A.JS9
Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
Technical specifications
Attributes
Logistic Weight
504
g
Packaged dimensions (D x W x H)
395
x
90
x
70
mm
Package weight
504
g
Number of elements
9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.97
excl. VAT
/
Each
£
121.16
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3659/8 DRIFT PUNCHES SET
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
STAHLWILLE 96700703 108/6.T PIN PUNCH SET IN TEXTILE BAG
GEDORE 116D PARALLEL PUNCH SET
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
FACOM PUNCH SET 249.GJ4
GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM
ROEBUCK PIN PUNCH SET OF 9
STAHLWILLE PIN PUNCH SET 108/6.D 96700701
FACOM DRIFT PUNCH 251A.JT9
BAHCO 3659/8T DRIFT PUNCHES SET
GEDORE 8839990 116L 6 PIECE PUNCH KIT
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET