Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
FACOM PUNCH SET 249.GJ4
FACOM PUNCH SET 249.GJ4
Sheathed impact tool set
References
facom:
249.GJ4
rubix:
156A8659
ean:
3148517298460
Technical specifications
Number of elements
4
See all Specifications
Product details
Technical specifications
Product details : FACOM PUNCH SET 249.GJ4
Sheathed impact tool set
- Pin punch and nail punch set.
Technical specifications
Attributes
Logistic Weight
1720
g
Packaged dimensions (D x W x H)
345
x
85
x
55
mm
Package weight
1696
g
Number of elements
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.31
excl. VAT
/
Each
£
85.57
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 113 DRIFT PUNCH SET
GEDORE 113D TAPER PUNCH SET
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET
FACOM 7PC PUNCH SET 249.JS7
BAHCO 3659/8 DRIFT PUNCHES SET
FACOM DRIFT PUNCH 251A.JS9
STAHLWILLE PIN PUNCH SET 108/6.D 96700701
FACOM PARALLEL PUNCH SET 6PC 248.JS6
FACOM DRIFT PUNCH 251A.JT9
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
GEDORE 116D PARALLEL PUNCH SET
ROEBUCK SET OF 6 PIN PUNCHES