Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
Long series pin punch set
References
roebuck:
3961895
rubix:
216246
ean:
3660338515231
Technical specifications
Number of elements
6
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
Hex body.
Long blade (60mm) for maximum access.
Includes (mm): 3 - 4 - 5 - 6 - 7 - 8
Some sizes are available individually
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.78
excl. VAT
/
Each
£
12.94
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK SET OF 5 SOFT-GRIP HANDLED PIN-PUNCHES 2-6MM 852032
GEDORE 116A PIN PUNCH SET
FACOM 7PC PUNCH SET 249.JS7
FACOM 7PC PIN PUNCH STD MOD 249.JT7
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
GEDORE 570304 SET OF ARC PUNCHES 8-TEILIG 3-25 MM
ROEBUCK PIN PUNCH SET OF 9
FACOM DRIFT PUNCH 251A.JS9
FACOM DRIFT PUNCH 251A.JT9
STAHLWILLE PIN PUNCH SET 108/6.D 96700701
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
FACOM DRIFT PUNCH 246.JT6
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM