Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
INTERLEAVED FLAPWHEEL RGM 50X30X6 MED/A 060
INTERLEAVED FLAPWHEEL RGM 50X30X6 MED/A 060
Interleaf Wheel
References
bibielle:
RB0112
rubix:
45017697
ean:
8024406011462
Technical specifications
Diameter
50
mm
Product details
Technical specifications
Product details : INTERLEAVED FLAPWHEEL RGM 50X30X6 MED/A 060
Technical specifications
Attributes
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.21
excl. VAT
/
Each
£
15.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 886431 FLAP WHEEL 60 X 30 MM 80G
ROEBUCK 886427 FLAP WHEEL 40 X 20 MM 60G
ROEBUCK 886342 NON WOVEN FLAP WHEEL 60 X 30 MM 100G
GARRYSON 30X15 FLAPWHEEL 120G S3015L120
NORTON 66261093448 UNW STD 3X1/8X1/4 U2305 NOR VTME5 BF+ PK40
NORTON 66261032165 FLAP WHEELS F2528 A/O 40X20X6MM VERY FINE PK10
ROEBUCK 886432 FLAP WHEEL 60 X 30 MM 120G
3M 64507 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P40
3M 17185 SCOTCH-BRITE ROLOC UNITI WHEEL XL-DR 50MMX6MM 2A MED
ATABRITE WHEEL
ROEBUCK 886344 NON WOVEN FLAP WHEEL 80 X 50 MM 60G
3M 64482 FLAP WHEEL 339 30MMX15MM P40
NORTON 40X15X6 120G FLAPW 63642533094
NORTON 63642552728 SPINDLE FLAP WHEELS BDX-30X10X6MM SK(C)#120
3M 64483 FLAP WHEEL 339 30MMX15MM P60