CIRTEQ CIRCLIP 1300-55MM


Internal circlip

References
cirteq:1300-55MM
rubix:124A4361
brand logo
brand logo
Technical specifications

Product details : CIRTEQ CIRCLIP 1300-55MM


Internal Circlips to suit a bore of 50mm, a cost effective alternative to fastening, Internal Circlips are open ended rings made from metal that are placed onto a machined groove. Generally used to secure a pinned connection, they allow rotation but prevent sideways movement.

Strengths

Provides higher and more uniform thrust load capacity.
Lugs with holes are provided for rapid fitting or removal with circlip pliers.
Acts as a rigid shoulder within a bore.
Give optimum ductility at the high hardness values necessary for correct function.

Applications

Retention of bearing.
Gears.
Piston rods.
Motors.
Turbines.

Technical specifications


Attributes
Thickness2 mm
Material/finishingsteel
Outer diameter59.2 mm
Inner diameter55 mm
Show UNSPSC/ECL@SS
£ 0.20 excl. VAT
/ Each
£ 0.24 incl. VAT
  • In stock: Next day delivery