SYKESPIC 09400300 MULTI PULLER PACK


Sykes Pickavant Mechanical Puller & Separator Pack

References
sykes-pickavant:9400300
rubix:280275
brand logo
brand logo
Technical specifications
Exterior capacity140 mm
Depth89 mm

Product details : SYKESPIC 09400300 MULTI PULLER PACK


A versatile kit for removing gears, races, bearings, sprockets and pulleys, etc. Provides: One twin leg and one triple leg puller which are reversible for internal and external use, spread 140mm 5-1/2in, reach 89mm 3-1/2in. One twin leg thin jaw puller, spread and reach 75mm 3in. One bearing separator, capacity 55mm maximum reach 115mm 4-1/2in

Strengths

Makes 5 different mechanical puller/separator combinations
Consists of a thin jaw puller, reversible leg puller and separator is the ideal combination

Applications

For light applications

Technical specifications


Attributes
Exterior capacity140 mm
Depth89 mm
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
  • Usually arrives within 14 working days