IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 6

Irwin Groovelock Water Pump Pliers

See technical informationSee documents
References
Irwin:10507626
Rubix:2006720
EAN:5706915076264
brand logo
Technical specifications
Length150 mm
Opening capacity29 mm
See all Specifications
Documents

Product details : IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 6


Groove Lock Pliers are designed with twice the number of groove positions as traditional groove joint pliers to deliver optimal hand and jaw positioning - providing a superior grip. The specially engineered, all-purpose jaw grips round, hex, square and flat surfaces for incredible versatility.

Strengths

All-purpose jaw grips onto flat, round, hex & square work pieces
Press-N-Slide button adjusts jaws 2X faster than traditional groove joint pliers
Multi-groove ratcheting system has twice the groove positions
Anti-pinch, moulded ProTouch grips for added comfort
High grade alloy steel with blackened finish

Applications

Used for pipes nuts & bolts

Technical specifications


Attributes
Length150 mm
Opening capacity29 mm
Typewater pump pliers
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
  • Usually arrives within 14 working days