Corner pipe wrench , 45°
Length | 320 mm |
---|---|
Opening capacity | 40 mm |
Logistic Weight | 795 g |
---|---|
Length | 320 mm |
Opening capacity | 40 mm |
Type | Corner Pipe Wrench |
Weight | 770 g |
Type of branches | Gripping Capacity 1'' and Jaw Opening 40 mm |
Usually arrives within 14 working days