References
Knipex:86 05 250 T BK
Rubix:388A3764
EAN:4003773080565

Documents
Product details : KNIPEX 8605250TBK PLIER WRENCHES TT 250MM
Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. pliers with tether attachment point for mounting a fall protection Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x90x25 mm |
|---|---|
| Logistic Weight | 610 g |
| Length | 250 mm |
| Number of positions | 19 |
| Type | pliers wrench |
| Weight | 500 g |
Show UNSPSC/ECL@SS
£ 74.21 excl. VAT
/ Each
£ 89.05 incl. VAT
- Delivery usually within ( 14 ) days