Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
ROEBUCK MULTIGRIP PLIER, PUSH-BUTTON ADJUST, OPENING CAPAC 60MM 827943
ROEBUCK MULTIGRIP PLIER, PUSH-BUTTON ADJUST, OPENING CAPAC 60MM 827943
Waterpump plier
References
roebuck:
827943
rubix:
209A8279
ean:
3660338047374
Technical specifications
Length
250
mm
Opening capacity
60
mm
Number of positions
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MULTIGRIP PLIER, PUSH-BUTTON ADJUST, OPENING CAPAC 60MM 827943
Standard: ISO 8976
Large opening capacity: 60 mm-8 positions.
Built-in push button.
The push button prevents accidental change.
Anti finger gripper device.
Finish: phosphate.
Strengths
This ROEBUCK wrench features an opening capacity 35% larger than tongue and groove pliers on the market
Technical specifications
Attributes
Length
250
mm
Opening capacity
60
mm
Number of positions
8
Type of branches
Inter-slotted
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.00
excl. VAT
/
Each
£
44.40
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KNIPEX 8703180 COBRA WATER PUMP PLIERS 180MM
IRWIN VISE GRIP TRADITIONAL WATER PUMP PLIERS 12
KNIPEX 8801300SB ALLIGATOR WATER PUMP PLIERS 300MM
KNIPEX 8603400 PLIER WRENCHES 400MM
KNIPEX 8801300 ALLIGATOR WATER PUMP PLIERS 300MM
KNIPEX 8605150S02 PLIER WRENCHES 150MM
KNIPEX 8741250SB MULTIPLE SLIP JOINT SPANNER 250MM
ROEBUCK MULTIGRIP PLIER OVERLAPPING BI-MAT HANDLE CAPAC 60MM 827954
KNIPEX 8101250 SIPHON- AND CONNECTOR PLIERS 250MM
ROEBUCK WATERPUMP GROOVE JOINT PLIERS 160MM BRUISE PROTECT
KNIPEX 8700100 HIGHTECH WATER PUMP PLIERS COBRA XS 100MM
IRWIN VISE GRIP TRADITIONAL WATER PUMP PLIERS 10
BAHCO 8224 IP ERGO SLIP JOINT PLIER W/O CARD
BAHCO 8225 IP ERGO SLIP JOINT PLIERS 315 W/O CA
KNIPEX 8703250SB COBRA WATER PUMP PLIERS 250MM