KNIPEX 8741250 MULTIPLE SLIP JOINT SPANNER 250MM
Multiple Slip Joint Spanner
See technical informationSee documentsReferences
Knipex:87 41 250
Rubix:8156948
EAN:4003773054566

Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 32 mm |
| Number of positions | 15 |
Documents
Product details : KNIPEX 8741250 MULTIPLE SLIP JOINT SPANNER 250MM
87 41 250 Multiple Slip Joint Spanner
For metric and imperial nuts and screws with widths across flats from 10 to 32 mm (3/8" up to 1 1/4"); self-locking from 17 mm: no slipping on the workpiece. Zero-backlash gripping of metric or imperial hexagonal headed screws, no rounding of bolt heads. Reliable and tight gripping of rounded, rusty, or thick coated bolts and screws. Ideal for work on vehicle brake systems. Quick tightening of bolted connections using ratchet action. Push the button for adjustment on the workpiece, also possible with one hand only. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Favourable lever action: optimum transmission of force. Pinch guard prevents operators' fingers being pinched. Replaces a set of wrenches, ideal for tightening locknuts.
Adjustment positions: 15 Capacities for nuts: Ø 3/8 – 1 1/4 in Capacities for nuts: Ø 10 – 32 mm
For metric and imperial nuts and screws with widths across flats from 10 to 32 mm (3/8" up to 1 1/4"); self-locking from 17 mm: no slipping on the workpiece. Zero-backlash gripping of metric or imperial hexagonal headed screws, no rounding of bolt heads. Reliable and tight gripping of rounded, rusty, or thick coated bolts and screws. Ideal for work on vehicle brake systems. Quick tightening of bolted connections using ratchet action. Push the button for adjustment on the workpiece, also possible with one hand only. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Favourable lever action: optimum transmission of force. Pinch guard prevents operators' fingers being pinched. Replaces a set of wrenches, ideal for tightening locknuts.
For hexagonal screws and nuts width across flats 10 - 32 mm (3/8" - 1 1/4"). Self-locking in the range of 17 - 32 mm (11/16" - 1 1/4"). No slip on workpieces. Less effort required. Replaces the need for sets of metric and imperial spanners. Perfect fitting grip on bolt heads and nuts with metric or imperial sizes. No rounding of gripping surfaces. The plier-type gripping movement of the jaws allows threaded connections to be tightened and released quickly using the ratchet principle. Ideal for tightening locknuts. Reliable and tight gripping of rounded, rusty, or thick coated bolts and screws. Box-joint design for high stability due to double guide. Guard prevents operators' fingers being pinched. Ergonomic handle design with non-slip plastic coating for comfortable grip particularly with large and tight nuts. One hand fine adjustment at the touch of a button directly on the workpiece allows optimum adjustment to differently sized workpieces and a user-friendly handle position. Replaces a set of wrenches, ideal for tightening locknuts. Ideal for work on vehicle brake systems. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 259x90x50 mm |
|---|---|
| Length | 250 mm |
| Opening capacity | 32 mm |
| Number of positions | 15 |
| Type | multiple slip joint spanner |
| Weight | 328 g |
| Type of branches | non-slip plastic coating |
Show UNSPSC/ECL@SS
£ 32.94 excl. VAT
/ Each
£ 39.53 incl. VAT
- Delivery usually within ( 14 ) days




