References
Knipex:83 30 015
Rubix:388A3722
EAN:4003773014256

Product details : KNIPEX 8330015 PIPE WRENCHES S-SHAPE 420MM
Slim, S-type jaw
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 425x78x23 mm |
|---|---|
| Length | 425 mm |
| Opening capacity | 60 mm |
| Weight | 1540 g |
| Type of branches | double t-profile branch |
Show UNSPSC/ECL@SS
£ 66.05 excl. VAT
/ Each
£ 79.26 incl. VAT
- Delivery usually within ( 14 ) days







