KNIPEX 8751250 SLIM COBRA WATER PUMP PLIERS 250MM
KNIPEX Cobra® ES
See technical informationSee documentsReferences
Knipex:87 51 250
Rubix:2523740
EAN:4003773061267

Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 34 mm |
| Number of positions | 19 |
Documents
Product details : KNIPEX 8751250 SLIM COBRA WATER PUMP PLIERS 250MM
87 51 250 KNIPEX Cobra® ES
Ideal for service, maintenance and equipment repair, in automotive and general industry. Long, narrow jaws. Particularly good access to the workpiece due to very slim construction of head and joint area. Firm grip also on flat material due to three-point rest. Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Favourable lever action: optimum transmission of force. Pinch guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping.
Adjustment positions: 19 Capacities for nuts: Ø 1 1/4 in Capacities for nuts: 34 mm Capacities for pipes (diameter): Ø 32 mm max. parallel opening width: 37 mm max. gripping depth: 42 mm
Ideal for service, maintenance and equipment repair, in automotive and general industry. Long, narrow jaws. Particularly good access to the workpiece due to very slim construction of head and joint area. Firm grip also on flat material due to three-point rest. Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Favourable lever action: optimum transmission of force. Pinch guard prevents operators' fingers being pinched. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping.
Particularly good access to the workpiece due to very slim construction of head and joint area. Long, narrow jaws. Ideal for service, maintenance and equipment repair, in automotive and general industry. One-hand fine adjustment by pushing a button with 19 adjustment positions directly on the workpiece for perfect grip on different sized workpieces and a favourable position of the hand. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Firm grip also on flat material due to three-point rest. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Favourable lever action: optimum transmission of force. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x43x16 mm |
|---|---|
| Length | 250 mm |
| Opening capacity | 34 mm |
| Number of positions | 19 |
| Type | water pump pliers |
| Weight | 328 g |
| Type of branches | grip |
Show UNSPSC/ECL@SS
£ 31.54 excl. VAT
/ Each
£ 37.85 incl. VAT
- In stock: Next day delivery







