Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
IRWIN MINI HACKSAW
IRWIN MINI HACKSAW
Irwin Hacksaw With Bi-Metal Blade And Ergonomic Handle
References
irwin:
10504408
rubix:
9480714
Technical specifications
Length
250
mm
Material
Ergonomic (Handle)
Technical sheet / Technical file
Product details
Technical specifications
Product details : IRWIN MINI HACKSAW
A Mini Hacksaw from Irwin that comes supplied with a single 24TPI blade.
Strengths
Ergonomic handle for secure and comfortable cutting
Applications
The specially designed frame enables this Mini Hacksaw to be used in confined areas
Technical specifications
Attributes
Length
250
mm
Material
Ergonomic (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.56
excl. VAT
/
Each
£
13.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON 300MM TENON SAW B9812
IRWIN JACK HAND SAW 880 UNI TGT 22 INCH
BAHCO PC-12-VEN VENEER SAW PROFCUT
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW
IRWIN EVO SHORT HAND SAW 10T/11P
GEDORE 406 HOBBY SAW
GEDORE HACKSAW 1879375 407
BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH
BAHCO PC-22-GT7 HANDSAW PROFCUT
SPEAR & JACKSON 250MM TENON SAW B9810
BAHCO 2500-22-XT-HP HANDSAW XT TWO PLASTIC HANDLE
STANLEY STHT20371-1 SHARPCUT GEN 2 20IN / 500MM 11TPI HAND SAW
BOSCH 0.601.B23.670 SLIDE MITRE SAW GCM 12 GDL + GTA 3800