Key drilling chuck 111 PRIMA type
Outer diameter | 42.8 mm |
---|---|
Clamping range, minimum | 1 mm |
Clamping range, maximum | 10 mm |
For stationary drills and manual hammer drills.
Outer diameter | 42.8 mm |
---|---|
Clamping range, minimum | 1 mm |
Clamping range, maximum | 10 mm |
Size | 10 |
Length, mandrel open | 63 mm |
Length, mandrel closed | 77 mm |
Usually arrives within 14 working days