IRWIN QUICK GRIP PAIR 300MM T5122QCEL7 1
Irwin Quick-Grip Quick Change Bar Clamp
See technical informationSee documentsReferences
Irwin:T5122QCEL7
Rubix:2000735
EAN:00385485122592
Documents
Product details : IRWIN QUICK GRIP PAIR 300MM T5122QCEL7 1
Features a quick change system which converts clamp to spreader in seconds. This now provides the consumer with a greater clamping hold load of 135kg. It also includes a new to the market lockable swivel feature which enables uneven surfaces to be clamped.
Strengths
Swivel jaw with lock for clamping uneven surfaces (patent pending)
Square XP-style protective pads protect the work surface
Heavy-duty construction which makes for a durable, long lasting clamp
Improved quick-change screw mechanism allows for easy conversion to a spreader
Square XP-style protective pads protect the work surface
Heavy-duty construction which makes for a durable, long lasting clamp
Improved quick-change screw mechanism allows for easy conversion to a spreader
Applications
Ideal for temporary hold-down, quick clamping applications
Technical specifications
Attributes
| Clamping | 300 mm |
|---|
Show UNSPSC/ECL@SS
£ 49.99 excl. VAT
/ Each
£ 59.99 incl. VAT
- In stock: Next day delivery
