IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 160MM


Irwin Speed Hammer Plus Drill Bit

References
irwin:10501969
rubix:2015238
ean:5709131022305
brand logo
brand logo
Technical specifications
Total length160 mm
Drilling diameter8 mm
Length of cut100 mm
See all Specifications

Product details : IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 160MM


The Irwin SDS Speedhammer Plus Drill Bits are designed for SDS drilling. They drill exceptionally fast into brick, block, masonry, concrete and granite

Strengths

The patented, unique single flute design ensures efficient, speedy removal of dust and lower vibrations and 28% greater capacity meaning more efficient waste removal
They have a patented extra short drill bit head which means the head takes 80% of the workload, ensuring higher durability and speed. Clears drilling dust directly into the flute, reducing the risk of clogging
The bits have 25% more tungsten carbide for extra strength and they drill 25% faster than competitive drill bits with the same high durability
In addition, they have more aggressive cutting angles and self-centring for faster drilling

Applications

Ideal for cutting:
Concrete surfaces
Lightweight block
Bricks
Stone

Technical specifications


Attributes
Total length160 mm
Drilling diameter8 mm
Length of cut100 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • In stock: Next day delivery