Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.
ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.
SDS+ QFDS
References
armeg:
S12.0X160
rubix:
234A9405
Technical specifications
Total length
160
mm
Drilling diameter
12
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.
12.0 x 160 Premium SDS Plus Drill (L)160 mm x (Dia)12.0 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
12
mm
Length of cut
100
mm
Body material
steel
Type of tail
sds plus
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 300MM
ROEBUCK 853487 CONCRETE SDS PLUS TRIAX DRILL 12 X 160 MM
ROEBUCK 652526 CYLINDRICAL CONCRETE DRILL-BIT 10 MM
ARMEG S08.0X160 MASONRY DRILL BIT
DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM
DEWALT DT9614-QZ SDS-PLUS MASONRY DRILL BIT 25 X 1000MM
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
DEWALT DT9619-QZ SDS-PLUS MASONRY DRILL BIT 30 X 450MM
DEWALT DT6672-XJ EXTREME MASONRY DRILL BIT 5 X 85MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
BOSCH 2608900119 SDS DRILL BIT 14X100X165MM
DEWALT DT9544-QZ SDS-PLUS MASONRY DRILL BIT 10 X 350MM