Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9533-QZ SDS-PLUS MASONRY DRILL BIT 8 X 410MM
DEWALT DT9533-QZ SDS-PLUS MASONRY DRILL BIT 8 X 410MM
Concrete Drill Dewalt
References
dewalt:
DT9533-QZ
rubix:
2006482
ean:
5035048055083
Product details
Technical specifications
Product details : DEWALT DT9533-QZ SDS-PLUS MASONRY DRILL BIT 8 X 410MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.15
excl. VAT
/
Each
£
13.38
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
DEWALT DT9589-QZ SDS-PLUS MASONRY DRILL BIT 18 X 300MM
ARMEG S20.0X1000 20.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
BOSCH 2608597667 DRILL BIT 12 X 90 X 150MM
BOSCH 2608831009 SDS-PLUS 3; 6 X 150 X 215 MM
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
BOSCH 2608900119 SDS DRILL BIT 14X100X165MM
DEWALT DT6692-XJ 16X150MM MASONRY DRILL
DEWALT DT6675-XJ 6 X 100MM EXTREME MASONRY DRILL
ARMEG ALS12.0X160 A-LINE 12.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)12
DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 160MM
ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM