Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9610-QZ SDS-PLUS MASONRY DRILL BIT 24 X 450MM
DEWALT DT9610-QZ SDS-PLUS MASONRY DRILL BIT 24 X 450MM
Concrete Drill Dewalt
References
dewalt:
DT9610-QZ
rubix:
2006554
ean:
5035048055854
Product details
Technical specifications
Product details : DEWALT DT9610-QZ SDS-PLUS MASONRY DRILL BIT 24 X 450MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.85
excl. VAT
/
Each
£
27.42
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
ARMEG PZ06.0X100 6MMX100MM STD MASONRY DRILL (L)100 MM X (DIA)6.0 MM
DEWALT DT9510-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 210MM
ARMEG ALS14.0X450 A-LINE 14.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)14
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
ROEBUCK 652542 DRILL-BIT SDS MAX 36 X 400 MM
DEWALT DT9401-QZ SDS-MAX MASONRY DRILL BIT 12 X 540MM
ROEBUCK 652527 CYLINDRICAL CONCRETE DRILL-BIT 12 MM
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 230MM
BOSCH 2608597668 DRILL BIT 13MM X 90MM SILVER PERCUSION
DEWALT DT9514-QZ SDS-PLUS MASONRY DRILL BIT 6 X 110MM
DEWALT DT9546-QZ SDS-PLUS MASONRY DRILL BIT 10 X 600MM