Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
Sds max drill bit
References
roebuck:
652533
rubix:
216A5791
ean:
3660338000676
Technical specifications
Total length
340
mm
Drilling diameter
14
mm
Length of cut
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
6 bit Head. .
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
Total length
340
mm
Drilling diameter
14
mm
Length of cut
200
mm
Body material
Steel
Type of tail
SDS MAX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.27
excl. VAT
/
Each
£
65.12
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ARMEG S25.0X450 25.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)25.
BOSCH 2608597662 DRILL BIT 7 X 60 X 100MM
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
ARMEG ALS08.0X160 8 X 16 ALINE SDS PLUS HAMMER DRILL BIT (L)160 MM X (
DEWALT DT9554-QZ SDS-PLUS MASONRY DRILL BIT 12 X 260MM
DEWALT DT9417-QZ SDS-MAX MASONRY DRILL BIT 20 X 540MM
BOSCH 1 618 596 263 20MM X 450MM SDS-PLUS-5 HAMMER DRILL BITS
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
DEWALT DT9412-QZ SDS-MAX MASONRY DRILL BIT 18 X 540MM
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 460MM
ARMEG ALS20.0X450 A-LINE 20.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)20
ARMEG PZ06.0X100 6MMX100MM STD MASONRY DRILL (L)100 MM X (DIA)6.0 MM
BOSCH SDS-PLUS DRILL 10 X 150 X 210MM
ARMEG ALS07.0X160 A-LINE 7.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)7.0