Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
405QR QuickRelease extensions
References
stahlwille:
11011001
rubix:
2018424
ean:
4018754141210
Technical specifications
Square drive adapter
1/4
''
Length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
405QR Extension, QuickRelease, 54mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
54
mm
Logistic Weight
28
g
Square drive adapter
1/4
''
Length
54
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.19
excl. VAT
/
Each
£
12.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH