Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
Extension for impact sockets
References
roebuck:
6494557
rubix:
245079
Technical specifications
Square drive adapter
3/8
''
Length
250
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.27
excl. VAT
/
Each
£
26.72
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
BAHCO 9563AB EXTENSION BAR 1IN 400MM
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
FACOM BAR FOX BOX WREN 160A.1
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
EXTENSION BAR R.210S
"WERA 003531 8796LA EXT LONG FLEXIBLE LOCK 1/4"" DRIVE/150MM ZYKLOP"
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
ROEBUCK EXTENSION 1 INCH DRIVE 400MM