References
Norbar Torque Tools:13001
Rubix:247650B
EAN:5060207560610



Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
Product details : NORBAR 13001 TW MDL 5 ADJ 1-5 NM
The Model 5 is a unique torque wrench that offers high accuracy and the convenience of interchangeable 1/4 inch hexagon bits. (ISO 1173:2001 Form C drive bits).
Strengths
Non Length dependent. The Model 5 remains accurate regardless of hand position.
Supplied in a storage case. The case allows space for the storage of additional drive bits, and optional stepless ratchet.
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Supplied in a storage case. The case allows space for the storage of additional drive bits, and optional stepless ratchet.
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Technical specifications
Attributes
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
| Length | 165 mm |
| Weight | 0.1 kg |
| Standard | ISO 6789-1:2017 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 283.47 excl. VAT
/ Each
£ 340.16 incl. VAT
- Usually arrives within 14 working days