References
Bosch:2608631012
Rubix:055276
EAN:3165140007283

Product details : BOSCH JIGSAW BLADES T118G PACK OF 5
Materials: HSS teeth configuration: undulated, milled
Total length [mm]: 92Sheaths [mm]: 0.5-1.5 Pitch[mm]: 0.7 Areas of use: Very thin sheaths (0.5 -1.5 mm) Model: T 118 G
Total length [mm]: 92Sheaths [mm]: 0.5-1.5 Pitch[mm]: 0.7 Areas of use: Very thin sheaths (0.5 -1.5 mm) Model: T 118 G
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x3 mm |
| Package weight | 30 g |
| Length | 92 mm |
| Material | hss |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- In stock: Next day delivery
