References
Draper:31072
Rubix:390A4341
Manufacturer :31072


Technical specifications
| Length | 255 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 31072 TCT CIRCULAR SAW BLADE 255 X 30MM 24T
This multi-purpose Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust and there is a thin kerf for rapid cutting. The anti-kickback design prevents the blade feeding too quickly. Designed for use on all woods, mild steel, copper, aluminium, laminates and plastics. Compatible with most 255mm circular saws with a 30mm bore including Stock No. 90170 and 79899. EN847-1 Standard.
Technical specifications
Attributes
| Length | 255 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Packaging | 1 x tct multi-purpose circular saw blade, 255 x 30mm, 24t |
| Total length | 255 mm |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Delivery usually within ( 7 ) days