Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 230X30MMCIRCLRSAW 2608640805
BOSCH 230X30MMCIRCLRSAW 2608640805
Saws' blades Bosch
References
bosch:
2608640805
rubix:
113A8735
ean:
3165140240161
Product details
Technical specifications
Product details : BOSCH 230X30MMCIRCLRSAW 2608640805
Technical specifications
Attributes
Logistic Weight
634
g
Packaged dimensions (D x W x H)
310
x
260
x
9
mm
Package weight
695
g
Diameter
230
mm
Number of teeth
30
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.84
excl. VAT
/
Each
£
33.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX 20568624R BLADES 150MM 24TPI PACK OF 5
DEWALT RECIP SAW BLADE DT2345-QZ PACK OF 5
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
LENOX, BLADE PK OF 5 T21070-818G
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453
BAHCO 3906-300-14-5P HAND HACK SANDFLEX
BAHCO 228-32-10P MINI HACKSAW BLADES PK10
STARRETT BR61014-5 KINGCUT RECIP BLADE 152X19X0.90MM 10-14 TPI PK 5
IRWIN EXPERT UNIVERSAL 15 INCH 8TPI TOOLBOX SAW
BAHCO 8501-28SW CIRCULAR SAW BLADE 250MM
ECLIPSE PIERCING SAW BLADE PS80 M4/0
IRWIN JACK EXPERT BOW SAW 21 INCH
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
LENOX M/MAT RECIP BLADE 150MM 10-14TPI 1769340 PACK OF 5
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH