Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608631670 T101A JIGSAW BLADES PK3
BOSCH 2608631670 T101A JIGSAW BLADES PK3
Jigsaw blade T 101 A
References
bosch:
2608631670
rubix:
88041513
ean:
3165140007528
Technical specifications
Length
100
mm
Material
HSS
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608631670 T101A JIGSAW BLADES PK3
Material: HSS Tooth configuration: Undercut ground
Total length [mm]: 100Pitch [mm]: 2.0 Application range: Plexiglas, polycarbonate (2 - 20 mm) Model: T 101 A Plexiglas [mm]: 2-20
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
170
x
55
x
2
mm
Package weight
20
g
Length
100
mm
Material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.89
excl. VAT
/
Each
£
9.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE PIERCING SAW BLADE PS52 M1
BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
ECLIPSE COPING SAW BLADE 71-CP7R PACK OF 10
BOSCH 2608654406 RECIPRO BLADES S3456XF PACK OF 5
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
BAHCO 396-HP-BLADE SPARE BLADE
MILWAUKEE 49222231 SAWZALL BLADE SET (13PC)
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BOSCH S1542K2608650682 SABRE SAW BLADES 5PK
ROEBUCK HACKSAW BLADE BI METAL 32 TPI 300MM
BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM