BOSCH JIGSAW BLADES T144DF PACK OF 5


Jigsaw blade T 144 DF

References
bosch:2608634567
rubix:055283
ean:3165140009430
brand logo
brand logo
Technical specifications
Length100 mm
MaterialBIM
TypeJigsaw blade
See all Specifications

Product details : BOSCH JIGSAW BLADES T144DF PACK OF 5


Materials: BIM Teeth configuration: set, rectified
Total length [mm]: 100Pas [mm]: 4-5.2 Areas of use: Soft and hard wood (5 - 50 mm), all types of panels, even veneered ProgressiveModel: T 144 DF Hard wood, panels [mm]: 5-50 Laminate panels [mm]: 5-50

Applications

Wood|Hard wood/Wood Solidwood|Soft wood

Technical specifications


Attributes
Logistic Weight38 g
Packaged dimensions (D x W x H)170x80x2 mm
Package weight36 g
Length100 mm
MaterialBIM
TypeJigsaw blade
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
  • Usually arrives within 14 working days