References
Bosch:2608656020
Rubix:7903774
EAN:3165140093569

Product details : BOSCH SABRE SAW BLADES S1122EF PACK OF 5
Materials: BIM tooth configuration: set, milled pitch [mm]/ TPI: 1.4 / 18 Sheaths, thickness [mm]: 1.5-4 Profiled, tubes: closed [mm]: <175 Profiled, tubes: open [mm]: <175 Areas of use: thin sheaths (1.5 - 4 mm), tubes/ thin profiles (Ø <175 mm), flexible flush cut Model: S 1122 EF
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x50x9 mm |
| Package weight | 145 g |
| Length | 225 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
- In stock: Next day delivery
