References
Bosch:2608900363
Rubix:244A9399
EAN:4059952534534

Product details : BOSCH 2608900363 SAW BLADE SET RBE-1ER S1022EHN
Cutting thin sheet metal and thin wall pipes is a tough job, but with a good recip saw blade you can manage: the real problems start when you cut stainless steel. This tough, high-alloy steel is an obstacle to construction or renovation workers and destroys blades. Bosch Carbide Technology consigns these problems to the past. Ideal for metal workers, plumbers, installers and renovators, the Bosch EXPERT Thin Tough Metal Reciprocating Saw Blade not only does jobs that were previously all but impossible, but offers exceptional lifespan as well
Strengths
•Long Life cutting thin tough metal
Exceptional durability is built in with Bosch Carbide Technology
Extra-fine teeth cut very thin material with ease
Fits all S-shank reciprocating saws
Exceptional durability is built in with Bosch Carbide Technology
Extra-fine teeth cut very thin material with ease
Fits all S-shank reciprocating saws
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material | carbide |
| Type | saber saw blade |
| Total length | 200 mm |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Usually arrives within 14 working days





