Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T118B 2608631014 PACK OF 5
BOSCH JIGSAW BLADES T118B 2608631014 PACK OF 5
Jigsaw blade T 118
References
bosch:
2608631014
rubix:
055275
ean:
3165140007306
Technical specifications
Length
92
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T118B 2608631014 PACK OF 5
Teeth configuration: undulated, milled.
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
Logistic Weight
31
g
Packaged dimensions (D x W x H)
170
x
80
x
3
mm
Package weight
30
g
Length
92
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.06
excl. VAT
/
Each
£
13.27
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
BOSCH JIGSAW BLADES T227D PACK OF 5
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BOSCH AIZ 20AB BIM PLUNGECUT METAL 20 X 20M 2608661640
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
BAHCO 3906-300-32-2P HAND HACK SANDFLEX
BOSCH 2607010631 2.607.010.631 X-PRO JIGSAW BLADE SET 10PCS
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
LENOX 2030865 AG 115 X 22.2 X 1.3 DIAMOND DISC
BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 24TPI AE3046X
S1225VF 5 PACK SAW BLADES
S936BEF BOSCH SABRE SAW BLADES 150MM PK5
BAHCO 8501-13 CIRCULAR SAW BLADE 184MM
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL