References
Bosch:2608636335
Rubix:45003411
EAN:3165140309042

Product details : T718BF JIGSAW BLADE PKT 3
Materials: BIM Tooth configuration: serrated, milled
Total length [mm]: 180Pitch [mm]: 2.0 Applications: Sandwich materials (80 - 120 mm); for curved and mitered cuts Sandwich materials [mm]: < 120 Model: T 718 BF
Total length [mm]: 180Pitch [mm]: 2.0 Applications: Sandwich materials (80 - 120 mm); for curved and mitered cuts Sandwich materials [mm]: < 120 Model: T 718 BF
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x52x5 mm |
| Package weight | 53 g |
| Length | 180 mm |
| Material | bim |
| Type | jigsaw blade |
| Total length | 180 mm |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- In stock: Next day delivery
