BOSCH 2608900368 BOSCH EXPERT S 1155 CHC RECIPROCATING SAW BLADE


Reciprocating Saw Blade

References
bosch:2608900368
rubix:387A2575
ean:4059952534589
brand logo
brand logo
Technical specifications
Length225 mm
MaterialMetal
TypeOther saw blade
See all Specifications

Product details : BOSCH 2608900368 BOSCH EXPERT S 1155 CHC RECIPROCATING SAW BLADE


Cutting thick metal such as steel profiles or heavy cast iron pipes is probably not the favourite part of your job. Plumbers, renovators and demolition workers alike know that this is a tough task which, even with a powerful recip saw, requires sweat and muscle. The EXPERT ‘Thick Tough Metal’ not only cuts thick metal, it offers exceptional lifespan in the toughest of applications. With the Bosch EXPERT ‘Thick Tough Metal’ Reciprocating Saw Blade, you might just start to enjoy cutting thick steel and cast iron.

Strengths

•Long Life Cutting Thick Tough Metal
Exceptional durability is built in with Bosch Carbide Technology
Wide body for precise, straight cuts
Fits all S-shank reciprocating saws

Technical specifications


Attributes
Length225 mm
MaterialMetal
TypeOther saw blade
Thickness1.25 mm
Packaging1 Piece Pack
Total length225 mm
Show UNSPSC/ECL@SS
£ 22.63 excl. VAT
/ Each
£ 27.16 incl. VAT
  • Usually arrives within 14 working days