Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
References
sealey:
SA34/B24
rubix:
389A5171
manufacturer :
SA34/B24
Product details
Technical specifications
Product details : SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
• HSS Air saw blades suitable for Sealey and other leading makes of air saw. • Supplied in a pack of five. • Model No. SA34/B24
Strengths
94.5mm HSS Air Saw Blade 24tpi - Pack of 5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.95
excl. VAT
/
Each
£
14.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5
DEWALT JIGSAW BLADE DT2165-QZ PACK OF 5
STARRETT B610-5 STRAIGHT RECIP BLADE 152X19X0.90MM 10 TPI PK 5
STARRETT BT126-5 TAPER RECIP BLADE 300X19X1.30MM 6 TPI PK 5
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
STARRETT BTR91014-5 KINGCUT RECIP BLADE 228X25X1.60MM 10-14 TPI PK 5
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
EVOLUTION 90TBLADE 355MM STAINLESS STEEL BLADE
BAHCO 8501-23F CIRCULAR SAW BLADE 235MM
BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ
BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
MILWAUKEE 48005562 6'' CARBIDE BLADE