Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ECLIPSE JUNIOR HACKSAW BLADES 71-132R PACK OF 10
ECLIPSE JUNIOR HACKSAW BLADES 71-132R PACK OF 10
Replacement Metal and Wood Cutting Blades
References
eclipse:
71-132R
rubix:
219750
Technical specifications
Length
150
mm
Material
Tungsten Alloy steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE JUNIOR HACKSAW BLADES 71-132R PACK OF 10
Strengths
•32 TPI for general metal, bone, plastic and laminate cutting
•14 TPI for wood cutting
•Pinned ends for use in Eclipse Junior and mini saws
Technical specifications
Attributes
Length
150
mm
Material
Tungsten Alloy steel
Packaging
10 Pack;10 Outer Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.64
excl. VAT
/
Each
£
5.57
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
BAHCO 8501-23F CIRCULAR SAW BLADE 235MM
MAKITA A-85765 JIGSAW BLADE B25 (5PK) 4301BV PK5
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 18TPI WHITE
S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
LENOX 21073824GR BLADE T21073-824G PACK OF 5
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
S1136BEF BOSCH SABRE SAW BLADES 225MM PK5
STARRETT SB424-5 SCROLL CUTTING RECIP BLADE 100X8X0.90MM 24 TPI PK5
LENOX 618R BALDES 20566618R PACK OF 5