Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-4 CIRCULAR SAW BLADE 140MM
BAHCO 8501-4 CIRCULAR SAW BLADE 140MM
Circular Saw blades for Portable-/Table Saws in Wood
References
bahco:
8501-4
rubix:
113A9519
ean:
7311518008079
Product details
Technical specifications
Product details : BAHCO 8501-4 CIRCULAR SAW BLADE 140MM
Strengths
Circular saw blades with ATB tooth grind provides clean finish and are suitable for both rip- and cross cutting in wood
Technical specifications
Attributes
Logistic Weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.32
excl. VAT
/
Each
£
24.38
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
LENOX 2030869 AG 178 X 22.2 X 1.5 DIAMOND DISC
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
BOSCH S930CF 5PKSABRESWBLD 2608657527
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
EVOLUTION EVOB-180-36T 180 BLADE FOR STEEL
LENOX T20117-224HE T2 HACKSAW BLADE 12 X 1/2 X 24TPI
BOSCH SABRE SAW BLADES S922BF PACK OF 5
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 18TPI WHITE
BAHCO 8501-7 CIRCULAR SAW BLADE 160MM
BOSCH SAW BLADE 160 X 20 X 36T MP2608640597
BAHCO 3906-300-18-10P HAND HACK SANDFLEX PK10
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
STARRETT SB6-A RECIP BLADE KIT 5 PC B66 B610 B614 B618 B624