Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-17S CIRCULAR SAW BLADE 210MM
BAHCO 8501-17S CIRCULAR SAW BLADE 210MM
Circular Saw Blade
References
bahco:
8501-17S
rubix:
113A9392
ean:
7311518221027
Technical specifications
Material
Hardened Cold Rolled Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8501-17S CIRCULAR SAW BLADE 210MM
Strengths
•Expansion Slots To Take Up The Expansion of The Steel When In Use
Reducing Rings (measurement D) are Available For Some Blades To Increase The Inner Diameter If Needed
Packed in Retail Package
Technical specifications
Attributes
Logistic Weight
530
g
Material
Hardened Cold Rolled Steel
Packaging
1 Piece Pack
Weight
580
g
Diameter
210
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.96
excl. VAT
/
Each
£
50.35
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BOSCH RECIPRO BRICK BLADES S1543HM
BOSCH 2608633A34 T344D JIGSAW BLADES 5PK
IRWIN BI METAL HACKSAW BLADE 12 X 1/2 X 32TPI
BOSCH 190X16MMCIRCLRSAW 2608640614
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
BOSCH 2608640725 OPTILINE 235 X 30 X 24
BOSCH SAW BLADE 160 X 20 X 36T MP2608640597
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
MAKITA B-67212 TC RECIP RESCUE SAW BLADE 225
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
STARRETT B414-5 STRAIGHT RECIP BLADE 100X19X0.90MM 14 TPI PK 5
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447
BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH